Shop All Tire Inflation Kits
Perfect Equipment
Wheel Weight, MC Srs Unctd, 1.50 Oz., PK50
Mfr # MC150
Zoro # G4877826
product price: $29.15
/pk 50, $0.58/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Weight 1.5 oz
- Size 2.475 x 0.658 in
- Type MC Series Uncoated
Product Information
- Brand Perfect Equipment
- MFR # MC150
- Zoro # G4877826
- UPC # 029885220914
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Size | 2.475 x 0.658 in |
Overall Length | 2 1/2 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Weight | 1.5 oz |
Type | MC Series Uncoated |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Series | MC |
Coating | Uncoated |
Compatible Rim Material | Aluminum |
Special Features | Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn |
Number of Pieces | 50 |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 1.5 oz, Overall Length 2 1/2 in, Number of Pieces 50, Overall Width 5/8 in, Special Features Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS XL, Single Rock Guard Kit, Amber (668004)
- JABSCO Jabsco HotShot HD6 Heavy Duty Washdown Pump - 12V - 6 GPM - 70 PSI (P601J-219N-3A)
- RUPP MARINE Aluma Guard Aluminum Protectant - 16oz. Spray Bottle - (CA-0088)
- LEGACY WATER HOSE FLEXZILLA PRO 5/8" X 100' (LMHFZWP5100)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 2.50 Oz., PK25 (MC250N)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 1 Oz, PK25 (MC100N)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.25 Oz., PK50 (MC025)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.75 Oz., PK50 (MC075)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 2 Oz, PK25 (MC200N)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.50 Oz., PK50 (MC050)
- MILTON INDUSTRIES TIRE GAUGE PRESSURE PASSENGER 5-50LBS (MIS-921)
- Perfect Equipment Tire Inflation Kits