Shop All Tire Inflation Kits
Perfect Equipment
Wheel Weight, MC Series Coated, 1 Oz, PK25
Mfr # MC100N
Zoro # G4878316
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Type MC Series Coated
- For Use On Passenger Car
- Size 1.662 x 0.658 in
- Weight 1 oz
Product Information
- Brand Perfect Equipment
- MFR # MC100N
- Zoro # G4878316
- UPC # 029885310615
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Size | 1.662 x 0.658 in |
Overall Width | 5/8 in |
Overall Length | 1 5/8 in |
Details
Material | Lead |
Type | MC Series Coated |
For Use On | Passenger Car |
Item | Clip-On Wheel Weight |
Weight | 1 oz |
Product Type | Wheel Weights |
Special Features | Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Number of Pieces | 25 |
Coating | Coated |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Series | MC |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1 oz, Overall Length 1 5/8 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 05-15 TACOMA CUSTOM MOLDED FRONT MUD GUARDS BLACK (56931)
- MILTON The Brake Releaser Standard Kit (2800S-KIT)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B447)
- MAIN FILTER HYDAC/HYCON 0090MA010BN Replacement/Interchange Spin-On Filter (MF0058050)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 2 Oz, PK25 (MC200N)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.50 Oz., PK25 (MC050N)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1.50 Oz., PK50 (MC150)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1.25 Oz., PK50 (MC125)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.75 Oz., PK25 (MC175N)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.75 Oz., PK50 (MC075)
- LINCOLN Silverline Elite Hand Vacuum / Pressure Pump Automotive Kit (MV8500)
- Perfect Equipment Tire Inflation Kits