Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Lead Adhesive, 3 Oz., PK48
Mfr # 200624S
Zoro # G4881177
product price: $60.79
/pk 48, $1.27/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type Uncoated Lead Adhesive
- Weight 0.25 oz
- Size 6 x 0.715 in
Product Information
- Brand Perfect Equipment
- MFR # 200624S
- Zoro # G4881177
- UPC # 029885930240
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 6 x 0.715 in |
Overall Length | 6 in |
Overall Width | 3/4 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | Uncoated Lead Adhesive |
Weight | 0.25 oz |
Number of Pieces | 48 |
For Use With | Most Wheels |
Item | Wheel Weight |
Product Type | Wheel Weights |
Series | SST |
Compatible Vehicle Type | Passenger Cars |
Coating | Uncoated |
Attachment Type | Adhesive |
System of Measurement | Fractional |
Compatible Rim Material | Aluminum, Steel |
Description
Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Steel, Series SST, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 0.25 oz, Overall Length 6 in, Number of Pieces 48, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 48
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Video System, Quad (Includes 7" Digital Touch Screen TFT LCD Monitand 2 Cameras) 12"x6.5"x8" (A-CC7M2CQR)
- CRC 20 oz. Carburetor Cleaner Aerosol (05381)
- DUTTON-LAINSON Dutton-Lainson 22580 Dual Wheel Pivoting Tongue Jack - Model 6800, 1500 lb. (22580)
- KEEPER ANCHOR DRING BOLT 3-3/8"" (89527)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 20g., PK25 (FN020Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.75 Oz., PK25 (P075Z)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 35g., PK25 (5361-0350-202)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 25g., PK25 (IAW025Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (I7Z-025)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 55g., PK25 (IAW055Z)
- OTC Brake Line Bender, Steel, 10-3/4" L (4404)
- Perfect Equipment Service & Shop Tools