Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, IAW Srs Coated, 40g, PK25
Mfr # IAW040
Zoro # G4877284
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type IAW Series Coated
- Weight 40 g
- Size 2.645 x 0.752 in
Product Information
- Brand Perfect Equipment
- MFR # IAW040
- Zoro # G4877284
- UPC # 029885330811
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.645 x 0.752 in |
Overall Length | 67.18 mm |
Overall Width | 19.1 mm |
Details
Material | Lead |
For Use On | Passenger Car |
Type | IAW Series Coated |
Weight | 40 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Coating | Coated |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Series | IAW |
System of Measurement | Metric |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series IAW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 40 g, Overall Length 67.18 mm, Number of Pieces 25, Overall Width 19.1 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Hub Cap Remover (75031)
- SEACHOICE 3/4" x 18" Varnished Mahogany Flag Pole (77021)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 10-13/16in (PA5733)
- GREENFIELD Greenfield 2116-W PVC Coated Anchor Chain - White, 5/16" x 5' (2116-W)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 30g., PK25 (FN030)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 2.50 Oz., PK25 (P250S)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 1.00 Oz., PK25 (LH100Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (I7Z-010)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.75 Oz., PK50 (P275)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 45g., PK25 (FN045Z)
- PROTO Disc Brake Caliper Set (JFC2500MA)
- Perfect Equipment Brake & Wheel Tools