Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, IAW Srs Coated, 15g, PK25
Mfr # IAW015
Zoro # G4877275
product price: $10.95
/pk 25, $0.44/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type IAW Series Coated
- Weight 15 g
- Size 1.2 x 0.689 in
Product Information
- Brand Perfect Equipment
- MFR # IAW015
- Zoro # G4877275
- UPC # 029885330316
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.2 x 0.689 in |
Overall Length | 30.48 mm |
Overall Width | 17.5 mm |
Details
Material | Lead |
For Use On | Passenger Car |
Type | IAW Series Coated |
Weight | 15 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Metric |
Attachment Type | Clip-On |
Coating | Coated |
Series | IAW |
Compatible Rim Material | Aluminum |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series IAW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 15 g, Overall Length 30.48 mm, Number of Pieces 25, Overall Width 17.5 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ball Joint Service Tool/Mstr Adapter Set (KTI71556)
- RUPP MARINE 2-Piece Antenna Collar f/1.5" Antennas (09-1258-2PC)
- VELVAC Anti-Siphon Tube, 1.87 In Filler Neck (600246-1)
- PERFORMANCE TOOL Fender Cover, W80583 (W80583)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (TALZ-040)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK60 (100720)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 45g., PK25 (FN045)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (TALZ-030)
- GREY PNEUMATIC WHEEL WEIGHT TOOL IM (GP1470R)
- Perfect Equipment Brake & Wheel Tools