Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, FNZ Srs, 45g., PK25
Mfr # FN045Z
Zoro # G4878711
product price: $26.49
/pk 25, $1.06/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type FNZ Series
- Weight 45 g
- Size 3 x 0.824 in
Product Information
- Brand Perfect Equipment
- MFR # FN045Z
- Zoro # G4878711
- UPC # 029885723620
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3 x 0.824 in |
Overall Length | 76.2 mm |
Overall Width | 20.93 mm |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | FNZ Series |
Weight | 45 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Metric |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Series | FN |
Coating | Coated |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 45 g, Overall Length 76.2 mm, Number of Pieces 25, Overall Width 20.93 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Transmission Stop-Off Tool (940376)
- ARNOTT Coil Spring Conversion Kit, C-3020 (C-3020)
- ATLAS 9000 LB BASEPLATE 2-POST LIFT (ATEXH-9KBPX)
- RONSTAN S32 I-Beam Car Channel Top (RC63214)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (TALZ-020)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 1 Oz, PK25 (T100N)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.50 Oz., PK25 (P250Z)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.25 Oz., PK50 (AW125)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 30g., PK25 (FN030)
- LOADSTAR TIRES Bias Wide Profile Tire & Wheel (Rim) Assembly 205/65-10 5 Hole (3H480)
- Perfect Equipment Service & Shop Tools