Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, FN Srs Coated, 45g., PK25
Mfr # FN045
Zoro # G4880766
original price:
$21.03
15% off
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type FN Series Coated
- Weight 45 g
- Size 2.675 x 0.691 in
Product Information
- Brand Perfect Equipment
- MFR # FN045
- Zoro # G4880766
- UPC # 029885350918
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.675 x 0.691 in |
Overall Length | 67.95 mm |
Overall Width | 17.55 mm |
Details
Material | Lead |
For Use On | Passenger Car |
Type | FN Series Coated |
Weight | 45 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | FN |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Aluminum |
System of Measurement | Metric |
Coating | Coated |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 45 g, Overall Length 67.95 mm, Number of Pieces 25, Overall Width 17.55 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe Flange Gasket (Pr-Each/Bx-1,31369 (31369)
- GENUINE Brake Booster Line, 34336751595 (34336751595)
- VELVAC On/Off/On Rocker Panel Switch (Dpdt) (090110)
- LISLE Hone Engine Cylinder, 1-3/4 - 2-3/4" (16000)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (I7Z-020)
- PERFECT EQUIPMENT Wheel Weight, EN Srs Coated, 10g., PK25 (EN010)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 3.00 Oz., PK25 (MC300Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 50g., PK25 (FN050)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.25 Oz., PK25 (P125Z)
- KEN-TOOL Bead Expanders, 24 3/4 In. Dia. (T132)
- Perfect Equipment Brake & Wheel Tools