Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, ENZ Srs, 60g., PK25
Mfr # EN060Z
Zoro # G4879813
original price:
$37.39
9% off
new price: $33.89
/pk 25, $1.36/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Brands Like Audi, Mercedes Benz, Japanese Vehicles
- Type ENZ Series
- Weight 60 g
- Size 4.6 x 0.729 in
Product Information
- Brand Perfect Equipment
- MFR # EN060Z
- Zoro # G4879813
- UPC # 029885931711
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.6 x 0.729 in |
Overall Length | 116.84 mm |
Overall Width | 18.52 mm |
Details
Material | Zinc |
For Use On | Brands Like Audi, Mercedes Benz, Japanese Vehicles |
Type | ENZ Series |
Weight | 60 g |
Number of Pieces | 25 |
For Use With | Alloy Wheels |
Features | No Rust; Less Scratches |
Item | Clip-On wheel weight |
Product Type | Wheel Weights |
Series | EN |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
System of Measurement | Metric |
Compatible Rim Material | Aluminum |
Attachment Type | Clip-On |
Description
Clip-On wheel weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series EN, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 60 g, Overall Length 116.84 mm, Number of Pieces 25, Overall Width 18.52 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ROLLS-ROYCE F074088 Hydraulic Filter Replacement (MF0576112)
- GROTE Dome Lamp, LED Flange Mount (61141)
- BALDWIN FILTERS Air Filter, 12-3/32 x 18-1/2 in. (PA2525)
- GENERAL FILTERS General Filters 6817068 1A-30 Filter Fuel Oil Cartridge (6817068)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 50g., PK25 (FN050Z)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 3.00 Oz., PK25 (MC300Z)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 5 g., 1500 Pc (SSG7500N)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.75 Oz., PK25 (P075S)
- CAL-VAN TOOLS S-CAM BRAKE TOOL 2-IN-1 (CV36700)
- Perfect Equipment Brake & Wheel Tools