Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, AW Srs Unctd, 2 Oz., PK50
Mfr # AW200
Zoro # G4881843
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type AW Series Uncoated
- Weight 2 oz
- Size 2.973 x 0.721 in
Product Information
- Brand Perfect Equipment
- MFR # AW200
- Zoro # G4881843
- UPC # 029885211110
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.973 x 0.721 in |
Overall Length | 3 in |
Overall Width | 3/4 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | AW Series Uncoated |
Weight | 2 oz |
Number of Pieces | 50 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Series | AW |
Coating | Uncoated |
System of Measurement | Fractional |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 2 oz, Overall Length 3 in, Number of Pieces 50, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vacuum Breaker, 7 15/16 in H, 1 in (1-420XL)
- GATES Flexible Coolant Hose(Standard) - Upper, 25530 (25530)
- PACER GROUP Pacer Red 2 AWG Battery Cable, 100' (WUL2RD-100)
- GATES OE Equivalent Fuel Cap, 31625 (31625)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.25 Oz., PK50 (AW025)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 3 Oz., PK25 (P300S)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.50 Oz, PK25 (P050ZU)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.50 Oz., PK25 (P050S)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (TALZ-020)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.50 Oz., PK25 (MC150Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.00 Oz., PK25 (P100Z)
- Perfect Equipment Brake & Wheel Tools