Shop All Rags & Towels
Perfect Clean
Terry Cleaning Cloth 12" x 12", Orange, 5PK
Mfr # TW3030AM-O
Zoro # G4513531
original price:
$10.09
4% off
new price: $9.59
/pk 5, $1.92/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Orange
- Size 12 in. x 12 in.
- Color Orange
- Cleaning Cloth Color Orange
Product Information
- Brand Perfect Clean
- MFR # TW3030AM-O
- Zoro # G4513531
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12 in. x 12 in. |
Details
Material | Orange |
Item | Cloth Orange, 12" x 12" Terry,PK5 |
Color | Orange |
Cleaning Cloth Color | Orange |
Description
Cloth Orange, 12 In. x 12 In. Terry,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Switch Box, For Backpack Vacuum (836554)
- ELCO LABORATORIES ELCO LABORATORIES 229396 Dirt Devil G-Style Vacuum Bag; 3 Pack (229396)
- VIKAN 50" Color Coded Handle, 1 in Dia, Black, Aluminum (29589)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- PERFECT CLEAN Terry Cleaning Cloth 16" x 16", Orange, 5PK (TW4040AM-O)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Gray, 5PK (TW3030AM-GY)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Blue, 5PK (TW3030AM-B)
- EP MINERALS Ep Minerals 3149952 40 lbs Bag Solid Thriftysorb Multi-Purpose Premium Oil Absorbent - Tan & Gray (3149952)
- TECHSPRAY Microfiber Cloths White, 8" x 8" (2363-50)
- HOPKINS 8PK Microfiber Towels (40062D)
- UNITED FACILITY SUPPLY Wiping Cloths in a Box - 5-lb. Box - UFSN205CW05 (UFSN205CW05)
- Perfect Clean Rags & Towels