Perfect Clean

Sponge Orange, 4 in. x 7 in., PK5


product price: $20.89
/pk 5, $4.18/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Cleaning Sponge
  • Includes Handle No
  • Overall Width 4 in
  • Pad Color Orange
  • Antimicrobial No
See all product information

Product Information

Dimensions

Overall Width 4 in
Overall Length 7 in

Details

Item Sponge
Product Type Cleaning Sponge
Includes Handle No
Pad Color Orange
Antimicrobial No

Description

Sponge, Product Type Cleaning Sponge, Overall Length 7 in, Overall Width 4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Orange, Includes Handle No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.