Shop All Handles, Frames and Braces
Perfect Clean
140 cm Handle Aluminum Gray, 140cm, Aluminum
Mfr # HKN83140-GY
Zoro # G4513260
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Color Gray
- Length 140 cm
Product Information
- Brand Perfect Clean
- MFR # HKN83140-GY
- Zoro # G4513260
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 140 cm |
Details
Handle Material | Aluminum |
Handle Color | Gray |
Item | Handle Aluminum Gray, 140cm |
Description
Handle Aluminum Gray, 140cm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SKIRT - .125in NEO, FITS ADV (56315275)
- TOTER 48 gal Trash Can, Blackstone (ANA48)
- TANIS Radial End Brush, 6 in L Brush, Black, Wire, 20 in L Overall (06145)
- STERILITE 10939006 Waste Basket, 11 Gal Capacity, Plastic, Black, 25 In H (271152)
- PERFECT CLEAN Mop Clamp Blue (HKN343-B)
- PERFECT CLEAN 12" Frame Pc Flat Mop 11", Aluminum (VKN10510)
- PERFECT CLEAN Frame Flat Mop, 36 in. x 5 in. (HKN10534)
- PERFECT CLEAN Handle Telescopic, 59 in. (HKN85150)
- PERFECT CLEAN Hook & Loop Strip, for 12 in. Frame (VC10510)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Fiberglass (48LZ68)
- Perfect Clean Handles, Frames and Braces