Shop All Window & Wall Air Conditioners
Perfect Aire
Window Air Conditioner, 18,000 BtuH, 18" H
Mfr # 4PACH18000
Zoro # G111208736
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$808.99
Free 30-Day Returns
Key Features
- Voltage 230/240 V
- Width 25.5 in
- Height 18 in
- Includes User manual, remote control, Expandable window mounting kit accommodates vertical sliding, double-hung windows with a 26½”-40 ½” width and 18½” minimum height.
- Depth 23.75 in
Product Information
- Brand Perfect Aire
- MFR # 4PACH18000
- Zoro # G111208736
- UPC # 842149000561
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 25.5 in |
Height | 18 in |
Depth | 23.75 in |
Min. Window Width | 28 in |
Min. Window Height | 18 1/2 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 18,000 BtuH, Heating Method Electric Heat, CEER Rating 3.14
- •18,500/18,200 BTU window air conditioner heats and cools areas between 700-1,000 sq. ft.
- •Electric heater is 16,000/13,000 BTU
- •Adjustable temperature settings that range 62°F - 86°F (17°C - 30°C)
- •Soft-touch electronic pad controls with digital LED display
- •3-speeds in both cool and fan mode; 1 speed in heat mode
- •Auto restart function
- •Full-range air direction control
- •Auto, Sleep, Dry and Energy Saver Modes
- •24-hour on/off timer
- •Full function remote control with Follow Me portable thermostat technology for total room coverage
Restrictions
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 7 (6B997)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- ZORO SELECT Electric Heating Cable, 120VAC, 75 ft Length, Waterproof, SJTW (13R106)
- NU-CALGON Internal Coil Flushing Agent, Liquid, 2 lb (4300-11)
- PERFECT AIRE 12,000 BTU Energy Star U-Shaped Window AC, 12,000 BTU BtuH, 21.25 in W. (1PACU12000)
- PERFECT AIRE 12000 BTU 115 V WIFI Window Air Conditioner w/Remote 550 sq ft (1PAWFC12000)
- PERFECT AIRE 10,000 BTU Energy Star U-Shaped Window AC, 10,000 BTU BtuH, 21.25 in W. (1PACU10000)
- PERFECT AIRE Global Industrial„¢ Slider/Casement Window Air Conditioner, 8,000 BTU, 115V (293081)
- PERFECT AIRE 12,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC12000)
- PERFECT AIRE Window Air Conditioner, 230 V AC, 23 3/4 in W. (5PAC18000)
- FRIEDRICH Air Conditioner w/Heat, 10,000 BtuH Cool (WET10A33A)
- Perfect Aire Window & Wall Air Conditioners