Shop All Window & Wall Air Conditioners
This Product is Discontinued
Perfect Aire
Through-the-Wall Air Conditioner, 115V AC, Cool Only (Discontinued)
Mfr # 4PATW12000
Zoro # G7300452
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- Heating Method Cooling Only
- Control Type Electronic
- CEER Rating 10.3
Product Information
- Brand Perfect Aire
- MFR # 4PATW12000
- Zoro # G7300452
- UPC # 842149025670
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 15 1/4 in x 25 1/2 in x 17 1/2 in |
Details
Item | Through-the-Wall Air Conditioner |
Voltage | 115V AC |
Operation Mode | Cool Only |
Heating Method | Cooling Only |
Control Type | Electronic |
CEER Rating | 10.3 |
Remote Control Functions | Full Function |
Cooling Capacity | 12,000 BtuH |
Duty Rating | Residential Grade |
Seacoast Corrosion Protection | None |
Smart Connectivity | No Connectivity |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Operation Mode - HVAC | Cooling Only |
Programming Capability | 24-hr. On/Off Timer |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Cooling Only, Cooling Capacity 12,000 BtuH, Cooling Only, 10.3 CEER Rating, Voltage 115V AC, Control Type Electronic, Programming Capability 24-hr. On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity, Seacoast Corrosion Protection None
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.