Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Round, 64-77MFD/220-250V
Mfr # PROSC64
Zoro # G7179897
original price:
$5.61
46% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5 in
- Height 1.5 in
- Voltage 220-250 V
- Width 1.5 in
- Compliance UL
Product Information
- Brand Perfect Aire
- MFR # PROSC64
- Zoro # G7179897
- UPC # 842149028213
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 3.5 in |
Height | 1.5 in |
Width | 1.5 in |
Details
Item | Start Capacitor,Round,64-77MFD/220-250V |
Voltage | 220-250 V |
Compliance | UL |
Description
Start Capacitor,Round,64-77MFD/220-250V
- •Complies with U.L. Bulletin No. 508 "Industrial Control Equipment," ensuring it meets specifications for devices up to 600 VAC.
- •The coils are designed with class B insulation, ensuring both durability and safety in your electrical systems.
- •Includes lug, spade terminals, and covers, providing a comprehensive package for your installation and maintenance needs.
- •The PROSC64 offers a capacitance range of 64-77 MFD, allowing versatility for various applications.
- •Designed to operate within the voltage range of 220-250 VOLTAGE, the PROSC64 is compatible with a wide range of electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 8 In, 23 Deg Pitch (2PYT6)
- SUNTUF Ridge Roof Cap Flashing, Plastic, Clear, SemiGloss (108653)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x20" (6B830)
- FOSTORIA Quartz Tube, 1500W Output, 120 V AC (671-6258)
- PERFECT AIRE Start Capacitor, Rnd, 340-408MFD/110-125V (PROSC340)
- PERFECT AIRE Start Capacitor, Rnd, 130-158MFD/220-250V (PROSC130)
- PERFECT AIRE Start Capacitor, Rnd, 460-552MFD/110-125V (PROSC460)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE Start Capacitor, Rnd, 324-388MFD/110-125V (PROSC324)
- PERFECT AIRE 18.75 in. H X 6 in. W Rectangular Carbon Pre-Filter (1PAPUV27CF)
- MOVINCOOL Filter, 15 x 15 (484401-0230)
- Perfect Aire AC Refrigeration Parts