Shop All Window & Wall Air Conditioners
Perfect Aire
Global Industrial„¢ Window Air Conditioner W/ Heat, 18,000 BTU, 230V
Mfr # 293079
Zoro # G502702836
product price: $1,126.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,126.99
Free 30-Day Returns
Product Information
- Brand Perfect Aire
- MFR # 293079
- Zoro # G502702836
- UPC # 707022459655
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
FROM HOTEL ROOMS TO CLASSROOMS, WHEN YOU WANT YOUR SPACE TO STAY AT COMFORTABLY COOL TEMPERATURES THAT ARE EASY TO CONTROL, CONSIDER THE POWER AND CONVENIENCE OF OUR GEC WINDOW AIR CONDITIONERS. THESE AIR COOLING AND HEATING MACHINES ARE EASY TO SET UP AND NAVIGATE, WITH A FULL RANGE OF SETTING OPTIONS IN ADDITION TO VARIOUS OPERATIONAL MODES THAT HELP SEAMLESSLY ADAPT TO YOUR ENVIRONMENT. THIS 18,000 BTU WINDOW AIR CONDITIONER WITH SUPPLEMENTAL HEAT, IS DESIGNED TO COOLS AREAS BETWEEN 700 - 1,000 SQ. FT. THE ELECTRONIC PAD CONTROLS ARE SOFT TO THE TOUCH AND A LARGE DIGITAL LED DISPLAY IS THERE TO QUICKLY SHOW THE CURRENT TEMP AND OTHER ACTIVE SETTINGS. IN ADDITION, THIS UNIT INCLUDES A FULL FUNCTION REMOTE CONTROL WITH FOLLOW ME PORTABLE THERMOSTAT TECHNOLOGY FOR TOTAL ROOM COVERAGE. THE FRONT-MOUNTED, TILT-OUT AIR FILTER IS FULL ACCESSIBLE TO REACH, REMOVE, AND CLEAN. ADDITIONAL FEATURES:
- 3-SPEEDS IN BOTH COOL AND FAN MODE; 1 SPEED IN HEAT MODE. 24-HOUR ON/OFF TIMER. FULL-RANGE AIR DIRECTION CONTROL. EXPANDABLE WINDOW MOUNTING KIT TO ACCOMMODATE VERTICAL SLIDING, DOUBLE-HUNG WINDOWS WITH A 261⁄2" - 401⁄2" WIDTH AND 181⁄2" MINIMUM HEIGHT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7AX31)
- SUPCO Contactor, 60A, 24V, 3 Pole (DP60243)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH4)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A260)
- PERFECT AIRE Window Air Conditioner, 18,000 BtuH, 18" H (4PACH18000)
- PERFECT AIRE 12000 BTU 115 V WIFI Window Air Conditioner w/Remote 550 sq ft (1PAWFC12000)
- PERFECT AIRE 10,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC10000)
- PERFECT AIRE 10,000 BTU Energy Star U-Shaped Window AC, 10,000 BTU BtuH, 21.25 in W. (1PACU10000)
- PERFECT AIRE 12,000 BTU Energy Star U-Shaped Window AC, 12,000 BTU BtuH, 21.25 in W. (1PACU12000)
- PERFECT AIRE 12,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC12000)
- A/C SAFE AC Safe 4908364 Air Conditioner & Coil Cleaner; 19 oz (4908364)
- Perfect Aire Window & Wall Air Conditioners