Shop All Wire Terminals
Perfect Aire
GEC™ Wall Sleeve With Drain Kit For Packaged Terminal Air Conditioners
Mfr # 293077
Zoro # G102591830
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Depth 15 in
- Width 42 in
- For use with Packaged terminal air conditioners
- Color family White
Product Information
- Brand Perfect Aire
- MFR # 293077
- Zoro # G102591830
- UPC # 707022459778
- Country of Origin China
- Category Wire Terminals
Dimensions
Height | 16 in |
Depth | 15 in |
Width | 42 in |
Details
For use with | Packaged terminal air conditioners |
Color family | White |
Type | Accessory |
Description | Wall sleeve with drain kit |
Description
THIS INTUITIVELY DESIGNED WALL SLEEVE KIT IS COMPATIBLE WITH MOST PACKAGED TERMINAL AIR CONDITIONERS. THE THICK BASE IS MADE TO PROTECT THE WALL AND THE PTAC FROM ANY DAMAGE FROM THE WEIGHT OF THE UNIT, SO YOU CAN BE WORRY-FREE AND ENJOY THE COOL AIR. THE WALL SLEEVE HELPS INSULATE THE PTAC TO NOT ONLY PROTECT THE EXTERIOR, BUT TO ALSO SAFEGUARD THE INTERIOR ENGINEERING OF THE AIR CONDITIONER. THIS KIT DOES MORE THAN JUST PROTECT YOUR PTAC, IT ALSO MAKES INSTALLATION EASY WITH LESS WEIGHT TO BEAR WHEN LIFTING THE UNIT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- HONDA Recoil Assembly (28400-Z1C-315ZA)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (LL27)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (RVS2-5-100)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- Perfect Aire Wire Connectors & Disconnects