Shop All Dehumidifiers
Perfect Aire
50Pint / 70Pt Dehumidifier 115V- Energy Star
Mfr # 3PFD50
Zoro # G208642719
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 26 in
- Color White
- Bucket Capacity 50 pints
- Fan Speed 2
Product Information
- Brand Perfect Aire
- MFR # 3PFD50
- Zoro # G208642719
- UPC # 842149000509
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 17 in |
Height | 26 in |
Details
Item | 50Pint / 70pt Dehumidifier 115V- Energy Star |
Color | White |
Bucket Capacity | 50 pints |
Fan Speed | 2 |
Description
Fifty pints is a whole lot of water. Can you imagine those tiny moisture particles floating through the air, creating an icky feeling of dampness? With this 50-pint Energy Star dehumidifier from Perfect Aire, youll feel dry and comfortable in any season. Its powerful enough to remove the sticky humidity from large spaces up to 4,500 square feet -and it does so with quiet efficiency. Prefer the air more or less dry? Youre in control with the adjustable humidistat and comfort option, which controls humidity based on room temperature.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi (B1075S-3)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- DAYTON Propeller, Dia 6 In, 20 Deg Pitch (2PYN9)
- THROUGH THE ROOF Sashco No Clear Elastomeric Roof Sealant 1 gal (14024)
- PERFECT AIRE Dehumidifier 50Pt (1PFD50)
- PERFECT AIRE Dehumidifier 50Pt (2PFD50)
- PERFECT AIRE 1500 sq ft 22 pt Flat Panel Dehumidifier (2PFD22)
- PERFECT AIRE 100 sq ft 8 pt Dehumidifier (1PAD8)
- MESA SAFE Mesa Safe MD18 Dehumidifier (MD18)
- JHS 50 Pint DOE Dehumidifier with built-in pump (D026B-50PTP)
- DRI-EAZ Industrial Dehumid, 400cfm, 8 A (LGR 2800i)
- Perfect Aire Dehumidifiers