Shop All Ductless Mini Split Air Conditioners
Perfect Aire
18000Btu Quick Connect Mini Split 208/230V
Mfr # 3PAMSHQC18BOX
Zoro # G208657720
product price: $1,324.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,324.99
Free 30-Day Returns
Key Features
- Cooling Capacity 18000 BTU
- Height 47 in
- Width 24 in
Product Information
- Brand Perfect Aire
- MFR # 3PAMSHQC18BOX
- Zoro # G208657720
- UPC # 842149027681
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Height | 47 in |
Width | 24 in |
Details
Cooling Capacity | 18000 BTU |
Item | 18000BTU QUICK CONNECT MINI SPLIT 208/230V |
Description
COMPLETE KIT, BOTH INDOOR AND OUTDOOR UNIT + 25ft LINESET and COMM WIRE
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole (SFSQ-F-WH)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9514)
- PARKER Brass Valve, 5.0Cv 3/4" NC, 0/150, (12F23C2148ACF)
- ALL-FILTERS 16X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (16251.8 4PK)
- PERFECT AIRE 24000Btu Quick Connect Mini Split 208/230V (3PAMSHQC24BOX)
- PERFECT AIRE 12000Btu Quick Connect Mini Split 115V (3PAMSHQC12BOX)
- PERFECT AIRE 9000Btu Quick Connect Mini Split 115V (3PAMSHQC09BOX)
- PERFECT AIRE 36000Btu Quick Connect Mini Split 208/230V (3PAMSHQC36-2BOX)
- MRCOOL 4 Ton 15 SEER Multi Speed Air Conditioner Central Split System (MAC16048A, MAHM060ETA)
- MRCOOL 2.5 Ton 14.25 SEER Multi Speed Air Conditioner Central Split System (MAC16030A, MAHM030CTA)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-18-HP-230E)
- Perfect Aire Ductless Mini Split Air Conditioners