Shop All Packaged Terminal Air Conditioners
Perfect Aire
15,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist
Mfr # 4PTH15A-HE-5.0
Zoro # G608657740
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 14,700/14,500 BTU
- Heating Capacity - Electric 13,500/13,200 BTU
- Length 25.25 in
Product Information
- Brand Perfect Aire
- MFR # 4PTH15A-HE-5.0
- Zoro # G608657740
- UPC # 842149000783
- Country of Origin China
- Category Packaged Terminal Air Conditioners
Dimensions
Length | 25.25 in |
Details
Cooling Capacity | 14,700/14,500 BTU |
Heating Capacity - Electric | 13,500/13,200 BTU |
Item | 15,000 BTU PTAC Heat Pump w/ 5.0 kW Electric Heat Assist |
Description
Put comfort in the hands of each and every hotel guest, apartment resident or hospital patient with this packaged terminal air conditioner from Perfect Aire. With a 15,000 BTU capacity, this self-contained unit heats and cools rooms up to 700 square feet in both commercial and residential spaces. That perpetually drafty or stuffy sunroom will soon be the favorite gathering spot of the house. Concealed within a sleek, low-profile footprint is an energy efficient design that operates at a whisper-quiet hum. And its as smart as it looks with advanced features like automatic quick warm-up and defrost protection to prolong the life of the unit.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Duct Adaptor (AR400)
- IMPERIAL High Side Hose, 60 In, Red (805-MRR)
- DAYTON Motor (VE22YK18MG)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- PERFECT AIRE 12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC12A-HE-5.0)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH12A-HE-3.5)
- PERFECT AIRE 7,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH07A-HE-3.5)
- PERFECT AIRE 15,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC15A-HE-3.5)
- PERFECT AIRE 7,000 Btu 230V Ptac W/ 3.5 Kw Electric Heat Assist R32 (4PTC07A-HE-3.5)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- Perfect Aire Packaged Terminal Air Conditioners