Peregrine 580420 C1 Hammock Strap Kit
Mfr # 580420
Zoro # G803974338
Product Information
Description
Our strap system is hands down the strongest and most durable on the market today. Built using climbing grade webbing and construction techniques, we've built a system nearly 10x stronger than the competition. Our C1 Kits come with one 180cm CE Certified climbing runner rated to 22kn over 4000lbs and one 240cm Hammock Chain. Our unique Hammock Chain is built using a series of five individually sewn loops attached to a 180cm runner. This allows for 2 feet of easy adjustment and is significantly stronger than daisy chains, knotted cord, or cam buckle adjustment systems.
Features- REFUGE 1 is perfect for solo relaxation and the REFUGE 2 is great if you want more room to yourself or if you want to chill with a partner or pet
- Built with climbing grade16mm nylon webbing
- 180cm runners are CE certified for climbing use and rated to 22kn
- Hammock Chains are the strongest quick length adjustment systems on the market today
- Each Hammock Chain is 240cm in total length and has 5 chain links for 60cm of quick length adjustment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS Razor-Sharp 13" (330mm) Tri-Edge Pole And Hand Saw Replacement Blade w/Hook (31576)
- STEALTH Stealth DUPIVEXT Dual Pivot Rod Holder Extension (DUPIVEXT)
- CHAPIN 3G Metal Tripoxy Sprayer (31430)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X12)
- PEREGRINE Peregrine 580390 Refuge Lite Hammock; Earlgrey (580390)
- PURAFILTER True Blue 30 In. x 240 In. x 1 In. Hammock Roll (G30201)
- ALGOMA NET Algoma Net Company 4709C 15 ft. Russian Pine Hardwood Arc Frame (4709C)
- CASTAWAY Hammock & Stand Combo with Pillow, Blue/Green Stripe (COMBOQP18BGST)
- HASTINGS HOME Portable Hammock with Stand, Blue (670181GUE)
- PAWLEYS ISLAND Forest Green Hammock Stand, 4 ft.x15 ft. (L-STGTX)
- ALGOMA Algoma 7800 Hammock Tree Hanging Kit (7800)
- Peregrine Hammocks