Shop All Permanent Markers
Pentel
White Permanent Marker, Bullet Tip
Mfr # PEN100W
Zoro # G2688659
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color White
- Color White
- Tip Size Broad
- Barrel Type Original
- Marker Tip Bullet
Product Information
- Brand Pentel
- MFR # PEN100W
- Zoro # G2688659
- UPC # 072512103135
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Permanent Marker |
Ink Color | White |
Color | White |
Barrel Type | Original |
Marker Tip | Bullet |
Washable | No |
Features | Non-Washable |
Marker Ink Color | White |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Includes | (2) Replacement Tips |
Waterproof | Yes |
Marker Cap | Capped |
Marker Grade | General Use |
Description
Permanent Marker, White, Marker Tip Bullet, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Markers Brand PENTEL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P026)
- ADVANTUS Grip-A-Strip Display Rail, 48, Aluminum (2010)
- YELLOW DOOR Sensory Play Stones, Breads of the World, 8 Pieces Per Set (1150)
- AVERY DENNISON Label, 1.25"Round, LightBlue, PK400 (05496)
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- PENTEL Sign Pen Color Marker, Extra-Fine Bullet Tip, Assorted Colors, PK12 (S52012)
- PENTEL Pentel 100W Permanent Marker Broad Tip White (100W)
- PENTEL Assorted Color Markers, Bullet Tip, 36 PK (PENS36036)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Red (7170908887)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK60 (UNV07054)
- BIC Marking™ Permanent Marker, Fine Point, Assorted, PK24 (BICGPMAP81)
- Pentel Permanent Markers