Shop All Ink and Lead Refills
Pentel
Super Hi-Polymer Lead Refill (0.9mm) Medium, HB, 30 Pieces, PK12
Mfr # C29HB
Zoro # G6762482
product price: $22.19
/pk 12, $1.85/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 packs of lead (360 leads total)
- Color Black
- Recommended Grade Grade 6+
- Recommended Age 11+ Years
Product Information
- Brand Pentel
- MFR # C29HB
- Zoro # G6762482
- UPC # 194629089260
- Country of Origin Japan
- Category Ink and Lead Refills
Details
Includes | 12 packs of lead (360 leads total) |
Color | Black |
Recommended Grade | Grade 6+ |
Recommended Age | 11+ Years |
Description
Pentel® Super Hi-Polymer® Lead is the #1 selling brand in the USA! HB Lead is guaranteed to scan, never needs sharpening, is strong and produces a clear dark line. 0.9mm lead creates bold lines of consistent density and is equivalent to a #2 pencil. Each tube of Pentel Super Hi-Polymer HB lead is made of 100% recycled plastic and part of the Pentel Recycology line of products. Each tube contains 30 pieces. Sold as 12 tubes for a total of 360 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0625Dia, 480ft (10-0625-005S)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 33, 3-1/2" x 1/8", Natural, 1/4 lb. Box (26339)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Fine Line, 10 Colors, PK200 (BIN588211)
- BETTER OFFICE PRODUCTS Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery (00404)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 3H (C505-3H)
- PENTEL Ink Refill, Medium, Black (PENLRN7A)
- PENTEL Lead Refill, 0.9mm, PK90 (PENC29BPHB3)
- PENTEL Pentel C25HB Super Hi-Polymer Lead Refills; 0.5Mm; Black; 30 Leads; Tube (YYSP-PENC25HB)
- PENTEL Lead, 0.5mm, Hb/Black, 12Ct, PK144 (C505HBBX)
- PENTEL Lead Refill, 0.7mm, PK30 (PENC27HB)
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- Pentel Ink and Lead Refills