Shop All Pens
Pentel
Stick Pen, Medium 1.0 mm, Black PK12
Mfr # PENBK91A
Zoro # G5531041
product price: $9.59
/pk 12, $0.80/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Pen Ink Color Black
- Pen Cushion Yes
- Barrel Color Translucent
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Latex-Free Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series R.S.V.P.(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 (UNV35712)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Sleek Kitchen Design (97321)
- UNI-PAINT Permanent Marker, Medium Tip, Black, Blue, Green, Red, White, Yellow Color Family, Paint, 6 PK (63630)
- CRESCENT WISS 10" Shop Shears (W912)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Blue PK12 (PENK497C)
- PENTEL Pen, Wow, Ballpnt, Rt, Med, Bk, PK12 (BK440A)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Vt (BL407VA)
- PENTEL Ener Gel Liquid Ink Retractable Pens; Blue (PENBLN77PWC)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Blue (PENBLN75C)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Bk (BL57A)
- UNI-BALL Jetstream Retract Ballpoint Pen, Bold 1mm, Red Ink, Blk Barrel, PK12 (73834)
- Pentel Pens