Shop All Pens
Pentel
Stick Ballpoint Pen, .7mm, Black Ink, PK24
Mfr # BK90ASW2
Zoro # G5528568
product price: $13.99
/pk 24, $0.58/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 0.7 mm
- Features Value Pack—Buy 20 and get 4 free.
- Pen Grip Latex-Free Comfort Zone
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Stick Ballpoint Pen,.7mm,Black Ink,PK24 |
Features | Value Pack—Buy 20 and get 4 free. |
Pen Grip | Latex-Free Comfort Zone |
Weight | 0.68 lbs |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Clear/Black |
Pen Style | Stick |
Pen Sub-Brand & Product Family | R.S.V.P.® |
Pen Cap Color(s) | Clear/Black |
Pen Ink Color(s) | Black |
Pen Grip Type | Latex-Free Comfort Zone™ |
Description
Stick Ballpoint Pen,.7mm,Black Ink,PK24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- LEXMARK Ms82X Svc Fuser Belt Sy Fuser Asm - 115V (41X1115)
- THE PUPPET CO Story Telling Puppet, Superhero (Blue) (PC001901)
- CMT Chipboard, Laminate, 75mm Bore dia (282.060.12X)
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- PENTEL Retractable Liquid Gel Pen, 0.7mm, Violet (BL407V-V)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt (BL77V)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Black PK12 (PENK497A)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- PENTEL Pen, Energel Nv, Med, Black, PK12 (BL27A)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVCG11BE)
- Pentel Pens