Shop All Pens
Pentel
RTX Retractable Liquid Gel Pen, .5mm, Wh
Mfr # BLN75PW-C
Zoro # G9770033
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Tip Size 0.5mm
- Features Pearl White Barrel with Ink Color Accents—Needle tip.
- Point Type Fine
- Pen Tip Type Needle
Product Information
Dimensions
Tip Size | 0.5mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Details
Ink Color | Blue |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Features | Pearl White Barrel with Ink Color Accents—Needle tip. |
Point Type | Fine |
Pen Tip Type | Needle |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Blue |
Pen Barrel Color(s) | White/Blue |
Pen Style | Retractable |
Manufacturer Pen Refill # | LRN5-C |
Pen Grip Type | Latex-Free Cushioned |
Pen Sub-Brand & Product Family | EnerGel® RTX |
Description
RTX Retractable Liquid Gel Pen,.5mm,Wh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Refill, Sheets, Busncard, 10Ct 10PK (CRD7860000)
- HOUSE OF DOOLITTLE Professional Weekly Planner, 8-1/2x11 In. (HOD27207)
- MALIN CO Wire, Coil, 0.1144 Dia, 1010.28 ft (01-1144-12CO)
- TREND Stickers, Superspots/Supershapes, 5100/PK, Assorted (TEPT46826)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-A)
- PENTEL Pentel PENBLN77PWA Ener Gel Liquid Ink Retractable Pens; Black (PENBLN77PWA)
- PENTEL Gel Pen, Retractable, Metal Tip, 0.7mm, 12/DZ, Blue Barrel/Ink PK (PENBLN77CDZ)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black (PENBLN75A)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Red PK12 (PENK437B)
- PENTEL Pen, Energel Nv, Med, Black, PK12 (BL27A)
- BIC BIC 3 + 1 Retractable Ballpoint Pen/Pencil, Black/Blue/Red Ink, Gray/White Barrel (MMLP1-AST)
- Pentel Pens