Shop All Pens
Pentel
Retractable Roller Ball Pen, Medium 0.7 mm, Black PK12
Mfr # PENBL107A
Zoro # G5798922
product price: $14.89
/pk 12, $1.24/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 0.7mm
- Pen Cushion Yes
- Barrel Color Black
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EnerGel-X(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Prot, 3x3 In, 0.16 In, PK100 (4TZY9)
- CRAYOLA Oil Pastels, 28-Color Set, Assorted, PK28 (524628)
- UNIVERSAL Box Sealing Tape, 2 in x 55 yards, 2 mil Thick, Clear, PK6 (UNV63000)
- BOSTITCH 1000PK12 Crown Staple (STCR50191/2-1M)
- PENTEL Pen, Writer, Rollerbl, 0.8, Be, PK12 (R100C)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK24 (PENBK91ASWUS)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK6 (BL77BP6M1)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Pink, PK24, 24PK (BK90P)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL77A)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (FDE97)
- Pentel Pens