Shop All Pens
Pentel
Retractable Roller Ball Pen, Fine 0.5 mm, Red PK12
Mfr # PENBLN105B
Zoro # G5621856
product price: $14.99
/pk 12, $1.25/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable
- Point Size 0.5mm
- Barrel Material Plastic
- Pen Grip Latex-Free Cushion
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series EnerGel-X(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Poly Cord Buckles 1 HD Galvanized Clear Wire, 500PK (P100WB3-GA)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- UNIVERSAL Bulldog Magnetic Clips, Small, Nickel-Plated, PK18 (UNV31260)
- SHURTAPE Film Tape, Clear, Continuous Roll, PK18 (AP 015)
- PENTEL Stick Pen, Medium 1.0 mm, Red PK12 (PENBK91B)
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Black, PK12, 12PK (SD98A)
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Blue (PENBLN77C)
- PENTEL EnerGel-X Retractable Liquid Gel Pen, Blue, 0.7mm, PK12, 12PK (BL107C)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Bk, PK12 (BK90A)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue/Gray Barrel (BL77-C)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- Pentel Pens