Shop All Pens
Pentel
Retractable Roller Ball Pen, Fine 0.5 mm, Blue PK12
Mfr # PENBLN105C
Zoro # G5774273
product price: $14.99
/pk 12, $1.25/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Retractable
- Point Size 0.5mm
- Pen Cushion Yes
- Pen Grip Latex-Free Cushion
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Description
Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series EnerGel-X(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Display Easel, 61-1/2" H, 12" W (FLX04201MV)
- HIGHLIGHT INDUSTRIES Stretch Film Cutter, Angled, 8 in. (FK500)
- ZORO SELECT Staples, H.Duty, 1/2In W, 1/2In Leg, PK1000 (2WFU5)
- GONGE Therapy Top, for Balance (G2140)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red/White/Blue Barrel, PK5 PK (BL77USABP5A)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Rd (BLN75B)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110C)
- PENTEL Ener Gel NV Needlepoint Fine Tip Pen; Black (PENBLN25A)
- PENTEL EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Black Ink, Black/Gray Barrel (BL80A)
- PENTEL Pen, Rsvp Rt, Bp, Med, Be, Dz, PK12 (BK93C)
- PAPER MATE InkJoy Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK22 (2062225)
- Pentel Pens