Shop All Pens
Pentel
Retractable Pen, Medium 1.0 mm, Blue PK12
Mfr # PENBK440C
Zoro # G2688561
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Pen Cushion Yes
- Point Type Medium
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series WOW!(TM), Features 3-Sided Triangular Barrel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Pocket Laser Pointer, 500 Yards, Black (MP-1100Q)
- DYMO BY PELOUZE Digital Postal Scale 25 lb. Capacity (PEL1772059)
- CAR DEALER DEPOT Ups Log Book / Customer Contact Log (5860)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- PENTEL Pen, Gel, Oh, 0.7Mm, Rd, PK12 (K497B)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLACK INK, GRAY BARREL, DOZEN (BL27A)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Red PK12 (PENK437B)
- PENTEL Pentel, 36-COLOR PEN SET, FINE BULLET TIP, ASSORTED COLORS, 36 Pieces (S36036)
- PENTEL Gel Pen, Retract/Refillable, Needle Tip, 0.5mm, 12/BX, BK Ink PK (PENBLN75ABX)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black (PENBLN75A)
- PILOT Pen, Gel, G2, Fn, Bk, PK4 (31057)
- Pentel Pens