Shop All Pencils
Pentel
Pencil, Mech, Icy, 0.5Mm, Gy, Dz, PK12
Mfr # AL25TA
Zoro # G7884130
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size #2
- Barrel Color Black
- Pencil Type Mechanical Pencil
- Features Transparent Barrel, Pocket Clip, Eraser, Refillable
- Lead Diameter 0.5 mm
Product Information
Dimensions
Point Size | #2 |
Lead Diameter | 0.5 mm |
Details
Item | Pencil,Mech,Icy,0.5Mm,Gy,Dz,PK12 |
Barrel Color | Black |
Pencil Type | Mechanical Pencil |
Features | Transparent Barrel, Pocket Clip, Eraser, Refillable |
Grip Type | Comfort |
Description
Pencil,Mech,Icy,0.5Mm,Gy,Dz,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Plastic Strap Guards, 1-3/4"L x 2-1/2"W, Black, Pack of 1000 (CP122)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. (6LGD4)
- ZORO SELECT Flat Corrugated Boxes, 18" x 10" x 4", Kraft, 25/Bundle (11R405)
- AJAX TOOL WORKS PENCIL POINT ZIP GUN SK (AJA925)
- PENTEL Mechanical Pencil, 0.5mm, Trans Blue, PK12 (PENAL25TC)
- PENTEL Hi-Polymer Lead, 0.9 mm, Bold, 180/BX, HB/Black PK (PEN509HBBX)
- PENTEL Pencil, Twist-Erase Iii, 0.9Mm (QE519C)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Blue (PENPD345TC)
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENPL107A)
- PENTEL Mechanical Pencil, 0.7mm, Pink, PK2 (PENPD277TBP2PBC)
- SAX Mesh Tool Case, 3 x 8 Inches, Clear with Blue Trim, Pack of 10 PK (2018755)
- Pentel Pencils