Shop All Pens
Pentel
Pen, Signing, Fine, Red, PK12
Mfr # S520B
Zoro # G7881577
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Porous Point
- Features Non-toxic, Snap Fit Cap, Durable Tip, Non-permanent, Environmentally Friendly
- Point Type Bold
- Tip Material Fiber
Product Information
Details
Ink Color | Red |
Pen Type | Porous Point |
Item | Pen |
Features | Non-toxic, Snap Fit Cap, Durable Tip, Non-permanent, Environmentally Friendly |
Point Type | Bold |
Tip Material | Fiber |
Standards | ACMI Certified AP Nontoxic |
Recycled Content | 0.83 |
Description
Pen,Signing,Fine,Red,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 4", Kraft, 25/Bundle (11R198)
- BETTER OFFICE PRODUCTS Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53inx8in, 10PK (45299)
- BLUELINE 11 x 8-1/2" Black Poly Notebook (REDB4181)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, 1mm, Black, PK60 (4621401C)
- PENTEL Retractable Pen, Medium 1.0 mm, Blue PK12 (PENBK440C)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Vt (BLN75V)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107A)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107V)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLUE INK/BARREL, DOZEN (BL27C)
- PILOT Pen, Gel, Frixion, Erase, 0.5, Be, PK12 (31574)
- Pentel Pens