Shop All Pens
Pentel
Pen, Signing, Fine, Black, PK12
Mfr # S520A
Zoro # G7881531
product price: $14.55
/pk 12, $1.21/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Porous Point
- Barrel Color Black
- Features Snap Fit Cap, Non-toxic, Durable Tip
- Point Type Bold
Product Information
Details
Ink Color | Black |
Pen Type | Porous Point |
Item | Pen |
Barrel Color | Black |
Features | Snap Fit Cap, Non-toxic, Durable Tip |
Point Type | Bold |
Tip Material | Fiber |
Standards | ACMI Certified AP Nontoxic |
Recycled Content | 0.83 |
Description
Pen,Signing,Fine,Black,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL PAPER HP Papers MultiPurpose20 85x14 Copy Multipurpose Paper White, White, 500PK (HEW001420)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- 2000 PLUS Ink Refill, Red, 1" x 2" Size (011097)
- MARKAL Paint Marker, Medium Tip, Silver Color Family, Paint (96967)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BE Ink PK (PENLRN5CBX)
- PENTEL Stick Pen, Fine 0.7 mm, Red PK12 (PENBK90B)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Red PK12 (PENK437B)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLUE INK/BARREL, DOZEN (BL27C)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Be (BL407CA)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red PK12 (PENBLN105B)
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Red PK12 (PIL32802)
- Pentel Pens