Shop All Pens
Pentel
Pen, Rsvp, Bp, Med, Bk, PK24
Mfr # BK91ASWUS
Zoro # G7881251
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Type Medium
Product Information
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Stick Pen |
Point Type | Medium |
Description
Pen,Rsvp,Bp,Med,Bk,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE01318)
- WATER SPORTS Battlepack Toy Water Guns - 6 Piece (WA572143)
- ACCO Acco® Binder Clips, Small, 3/4" Width, 5/16" Capacity, Black/Silver, 12/Dozen (72020)
- C-LINE PRODUCTS Clipboard Folder, Black (30601)
- PENTEL Gel Pen, Retractable/Refillable, Needle Tip, 0.5mm, 12/BX, RD Ink PK (PENBLN75BBX)
- PENTEL Pen, Gel, Wow, 0.7Mm, Be, PK12 (K437C)
- PENTEL Pen, Energel, Alloy, Med (BL407PBPA)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Black Ink PK (PENLR7ABX)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-P)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK24 (PENBK91ASWUS)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- Pentel Pens