Shop All Pens
Pentel
Pen, Rsvp, Ballpoint, Fine, Bk, PK12
Mfr # BK90A
Zoro # G7881172
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Barrel Color Clear
- Point Type Fine
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Pen |
Barrel Color | Clear |
Point Type | Fine |
Description
Pen,Rsvp,Ballpoint,Fine,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Specialty Stamp, Pre-Inked, "Posted" Ink Stamp, 5/8", RD (XST11363)
- ZORO SELECT Literature Mailers, 14" x 14" x 2", White, 50/Bundle (55VK99)
- AVERY DENNISON Label, 0.75", Round, NGreen, PK1008 (05468)
- CHARLES LEONARD Loose Leaf Book Rings, 1.5", 100 Per Box, PK2 (R49)
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- PENTEL Pen, Rsvp, Bp, Fine, Be, Dz, PK12 (BK90C)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Rd, PK12 (BK90B)
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-A)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL110C)
- PILOT Pilot FriXion Clicker Erasable Retractable Gel Pen, 0.5mm, Red Ink/Barrel, Dozen (32522)
- Pentel Pens