Shop All Pens
Pentel
Pen, Gel, Rtx, Mtltip, 0.7Mm, Bk
Mfr # BL77A
Zoro # G7878643
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 0.7mm
- Point Type Medium
- Features Latex-free, Quick-drying Ink, Acid-free Ink
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Medium |
Features | Latex-free, Quick-drying Ink, Acid-free Ink |
Barrel Color | Silver |
Recycled Content | 0.54 |
Description
Pen,Gel,Rtx,Mtltip,0.7Mm,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Two-Color Desk Pad, 22 x 17, White Sheets, Black Binding, Clear Corners, 12-Month (Jan to Dec): 2022 (GG2500-00)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/4" x 25ft- Black (WL-ED-NY-025-25)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80223)
- XYRON Repositionable Adhesive, Refill, 9" (AT906-40)
- PENTEL Of America Finito Porous Point Pen, 0.4 mm, Extra Fine, Black (PE31202)
- PENTEL Pentel PENBLN75PWC EnerGel Needle Tip Liquid Gel Ink Pens - Blue (PENBLN75PWC)
- PENTEL Pen, Gel, Wow, 0.7Mm, Be, PK12 (K437C)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- PENTEL Pentel of America LR7A 0.7 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Medium - Black Ink (LR7A)
- PENTEL Pentel BLN75-C EnerGel RTX Roller Ball Retractable Gel Pen Blue Ink Fine (BLN75-C)
- Pentel Pens