Shop All Pens
Pentel
Pen, Gel, Oh, 0.7Mm, Be, PK12
Mfr # K497C
Zoro # G7878302
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Features Acid-free Ink, Pocket Clip, Archival-safe
- Grip Latex-free
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Features | Acid-free Ink, Pocket Clip, Archival-safe |
Grip | Latex-free |
Barrel Color | Carbon Fiber |
Description
Pen,Gel,Oh!,0.7Mm,Be,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Clear Binding Covers, Rd Corners, PK125 (4000126)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- TOOLPRO White Metal Display Hangers for 1 in. Ceiling Grid, 12PK (TP05114)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1118)
- PENTEL Pen, Gel, Oh, 0.7Mm, Rd, PK12 (K497B)
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BE Ink PK (PENLRN5CBX)
- PENTEL Alloy RT Retractable Liquid Gel Pen, .7m (BL407LS-A)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-A)
- PENTEL EnerGel RTX Gel Pen, Retractable, Fine 0.5 mm Needle Tip, Violet Ink, Silver/Violet Barrel (BLN75V)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (85581)
- Pentel Pens