Shop All Pens
Pentel
Pen, Enrglrtx, .7Mm, Bk, Upc, PK12
Mfr # BLN77ADZ
Zoro # G7877018
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Features Smear Resistant, Acid-free Ink, Smudge Resistant, Quick-drying Ink
- Point Type Medium
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Liquid Gel Pen |
Features | Smear Resistant, Acid-free Ink, Smudge Resistant, Quick-drying Ink |
Point Type | Medium |
Grip | Latex-free, Comfort |
Material | Metal |
Recycled Content | 0.54 |
Description
Pen,Enrglrtx,.7Mm,Bk,Upc,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- ZORO SELECT Corrugated Boxes, 30" x 15" x 15", Kraft, 15/Bundle (493U44)
- SHARP Calculator, 12-Digit, Paperless, 5-3/4"Wx8-1/2"Lx2"H, Multi (SHREL1501)
- LAVEX Pro 18'' x 1500' 80 Gauge Heavy-Duty Hand Pallet Wrap / Stretch Film, 4PK (18318801500)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- PENTEL Pen, Rsvp Rt, Bp, Rcy, Md, Bk, Dz, PK12 (BK93A)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Blue Ink PK (PENLR7CBX)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red (PENBLN75B)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105A)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL31002)
- Pentel Pens