Shop All Pens
Pentel
Pen, Energel, Rtx, Usa, Bk
Mfr # BL77USAA
Zoro # G7876482
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Features Quick-drying Ink, Smudge Proof, Smooth Writing, Smear Proof Ink
- Grip Comfort, Latex-free
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Liquid Gel Pen |
Features | Quick-drying Ink, Smudge Proof, Smooth Writing, Smear Proof Ink |
Grip | Comfort, Latex-free |
Recycled Content | 0.54 |
Description
Pen,Energel,Rtx,Usa,Bk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Sight Word Reader Library (9780545067652)
- BSC PREFERRED 4 x 6'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1294)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 4", White, 50/Bundle (M554)
- LATHEM Cards, Time, F/7000E, #1-100 Pk (LTHE7100)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Needle Tip, 0.5mm, Black Ink (BLN75A)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red (PENBLN75B)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red PK12 (PENBL107B)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PENBL107C)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2093199)
- Pentel Pens