Shop All Pens
Pentel
Pen, Energel Nv, Med, Blue, PK12
Mfr # BL27C
Zoro # G5023728
product price: $19.55
/pk 12, $1.63/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7 mm
- Point Type Medium
- Grip Latex-free, Comfort
Product Information
Dimensions
Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Liquid Gel Pen |
Point Type | Medium |
Grip | Latex-free, Comfort |
Barrel Color | Gray |
Features | Blot Proof, Smear Proof Ink, Anti-fatigue, Quick-drying Ink, Acid-free Ink |
Tip Material | Metal |
Recycled Content | 0.71 |
Special Ink Properties | Water-Based Gel |
Pen Barrel Color(s) | Blue |
Pen Ink Color(s) | Blue |
Pen Grip Type | Latex-Free Rubber |
Pen Cap Color(s) | Gray |
Weight | 0.306 lbs |
Pen Sub-Brand & Product Family | EnerGel® NV |
Pen Tip Type | Conical |
Pen Style | Stick |
Description
Pen,Energel Nv,Med,Blue,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35334)
- TABBIES Sign In Label Forms, 8.5x11 5/8, PK125 (14531)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Assorted PK8 (PENBK93CRBP8M)
- PENTEL Retractable Liquid Gel Pen, 0.7mm, Violet (BL407V-V)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- PENTEL Retractable Roller GelPen, 0.5mm, Blk, PK24 (BLN105ASW2)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK24 (PENBK91ASWUS)
- PENTEL Pen, Writer, Rollerbl, 0.8, Rd, PK12 (R100B)
- PILOT Retractable Pen, Fine 0.7 mm, Black PK12 (PIL32210)
- Pentel Pens