Shop All Pens
Pentel
Pen, Energel, Liquid, 0.7Mm, Be
Mfr # BL57C
Zoro # G7876519
product price: $3.75
/ea
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Features Quick-drying Ink, Acid-free Ink, Smear Proof Ink
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Liquid Gel Pen |
Point Type | Medium |
Features | Quick-drying Ink, Acid-free Ink, Smear Proof Ink |
Barrel Color | Silver |
Recycled Content | 0.5 |
Description
Pen,Energel,Liquid,0.7Mm,Be
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mechanical Pencils, Write Bros, No. 2, 0.9mm, 12/DZ, AST PK (PAP2096304)
- ROYAL TONER Toner for Canon 119II Comp HY Toner 6.5K VL (3480B001AA)
- SEALER SALES 8in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0812-1000)
- ZORO SELECT Shipping Box, 16x16x12 in (55NM70)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red/White/Blue Barrel, PK5 PK (BL77USABP5A)
- PENTEL Pen, Rsvp, Bp, Fine, Be, Dz, PK12 (BK90C)
- PENTEL Sunburst™ Metallic Pen, Silver, PK12 (K908-Z)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Black PK12 (PENK497A)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK24 (PENBK91ASWUS)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Blue Ink PK (PENLR7CBX)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951721)
- Pentel Pens