Shop All Pens
Pentel
Pen, Energel, Alloy Rt, 0.7, Sr
Mfr # BL407A
Zoro # G7876570
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 0.7mm
- Grip Textured, Comfort
- Point Type Medium
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Grip | Textured, Comfort |
Point Type | Medium |
Features | Pocket Clip, Smear Proof Ink, Quick-drying Ink, Acid-free Ink |
Barrel Material | Metal |
Barrel Color | Metallic Silver |
Tip Material | Stainless Steel |
Description
Pen,Energel,Alloy Rt,0.7,Sr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Form, Time Card, 3.5X10.5 Pk (TOP1276)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17206)
- PENTEL Pen, Wow, Ballpnt, Rt, Med, Bk, PK12 (BK440A)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Metal Tip, 0.7mm, Black Ink, 2/Set (BLN77BP2A)
- PENTEL Pen, Writer, Rollerbl, 0.8, Bk, PK12 (R100A)
- PENTEL Ener Gel NV Needlepoint Fine Tip Pen; Black (PENBLN25A)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue/Gray Barrel (BL77-C)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Rd, PK12 (BK90B)
- RITE IN THE RAIN Retractable Ballpoint Pen, Fine 0.9 mm, Black (97)
- Pentel Pens