Shop All Pens
Pentel
Paper, Copy, 20#, 8.5"x11", Be, PK12
Mfr # BLN105C
Zoro # G7876780
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.5mm
- Point Type Fine
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Point Type | Fine |
Description
Paper,Copy,20#,8.5 In.x11 In.,Be,PK10, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIFLEX COMPANY INC Rage RC RGRA1112 Vintage Stick Micro RTF; Red (RGRA1112)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- ZORO SELECT Engineering Tech Sheet, Tungsten Carbide (5DFE8)
- VICTOR TECHNOLOGY 8-Digit Pocket Calculator, Hybrid Power, 2-1/2"x4-5/8"x1/2", BK (VCT900)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105A)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Vt (BLN77V)
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- PENTEL Gel Pen, Retractable, Metal Tip, 0.7mm, 12/DZ, Blue Barrel/Ink PK (PENBLN77CDZ)
- PENTEL Pen, Rsvp Rt, Bp, Med, Be, Dz, PK12 (BK93C)
- PENTEL Ener Gel NV Medium Metal Tip Pens; Black (PENBL27A)
- SHARPIE Sharpie Felt Tip Pens, Fine Point 0.40 mm, Black Ink, 2 / Pack (1742659)
- Pentel Pens