Shop All Pens
Pentel
Paper, Copy, 20#, 8.5"x11", Be, PK12
Mfr # BL107V
Zoro # G7876823
product price: $17.49
/pk 12, $1.46/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Purple
- Pen Type Retractable
- Point Size 0.7mm
- Barrel Color Violet
- Grip Textured, Latex-free, Comfort
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Purple |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Barrel Color | Violet |
Grip | Textured, Latex-free, Comfort |
Features | Smudge Proof, Pocket Clip, Smear Proof Ink, Quick-drying Ink |
Point Type | Medium |
Tip Material | Metal |
Recycled Content | 0.84 |
Description
Paper,Copy,20#,8.5 In.x11 In.,Be,PK10, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK4)
- MAPED Essentials Yellow Triangular Graphite #2 Pencils, PK144 (851770ZT)
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- MELISSA & DOUG Deluxe Magic Set (1170)
- PENTEL Pen, Energel, Liquid, 1.0Mm, Be (BL60C)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Red PK12 (PENK497B)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Vt (BLN75V)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Bk (BLN77A)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- PILOT Pilot® V Ball RT Rolling Ball Retractable Pen, Extra Fine, 0.5mm, Black Barrel/Ink (26106)
- Pentel Pens