Shop All Pencils
Pentel
Mechanical Pencil, 0.7mm, Blue, PK2
Mfr # PENP207BP2K6
Zoro # G5689582
product price: $8.89
/pk 2, $4.45/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Pencil Grip Type | Metallic Mesh |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Numeric Graphite Scale | #2.5 |
Art/Drafting Pencil Grade | Student |
HB Graphite Scale | HB |
Features | Pocket Clip, Refillable, Retractable |
Pencil/Eraser Refill | Pentel® C27HB |
Graphite Color | Black |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Black (WL-BK-075-25)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 8", Clear, 1000/Case (PB3693)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 100PK (62023)
- OKI DATA OKI COMP C810/C830 BLACK (44059112)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP205A)
- PENTEL Mechanical Pencil, 0.7mm, Violet, Pk12 (PENAL27TV)
- PENTEL Sharplet-2 Mechanical Pencil, 0.9 mm, HB (#2.5), Brown Barrel, PK12 (A129E)
- PENTEL Pentel PD345A Quicker Clicker Mechanical Pencil 0.5 mm Black Barrel (PD345A)
- PENTEL Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel (AM13C)
- PENTEL Pencil, Twist, Click, 0.7Mm, Be (PD277TC)
- PENTEL Pencil, Mech, Esharp, 0.5Mm, Bk, PK12 (AZ125A)
- Pentel Pencils