Shop All Pencils
Pentel
Mechanical Pencil, 0.7mm, Blk Barrel, PK12
Mfr # QE207A
Zoro # G4697981
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Black
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Black |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Twist-Advance |
Pencil Grip Type | Latex-Free Rubber |
Pencil/Eraser Refill | Pentel® C525 |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Features | Pocket Clip, Refillable, Retractable |
Description
Mechanical, Mechanical Pencil,0.7mm,Blk Barrel,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Roller, V7, Bk, PK5 (26020)
- PARTNERS BRAND Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case (RM5W)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- CANON Ink Cartridge Pg240Xl Cl241Xl Combo (5206B005)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Blue (PENPD345TC)
- PENTEL Mechanical Pencil, 0.5mm, Blue (PENQE515C)
- PENTEL Pencil, Mech, Esharp, 0.7Mm, Be, PK12 (AZ127C)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50H)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENPD277TC)
- PENTEL Pencil, Twist-Erase Iii, 0.7Mm (QE517A)
- PAPER MATE Mechanical Pencil, Refillable, 0.7 mm, 2/PK, Assorted (PAP56047PP)
- Pentel Pencils