Shop All Pencils
Pentel
Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel, PK2
Mfr # PD217LEBP2
Zoro # G6080101
original price:
$5.85
4% off
new price: $5.59
/pk 2, $2.80/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Mechanical Pencil Advance Type Side-Advance
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Mechanical Pencil Advance Type | Side-Advance |
Pencil Barrel Color Assortment | Black; Blue; Gray; Green; Pink; Violet |
Graphite Color | Black |
Numeric Graphite Scale | #2.5 |
Pencil Grip Type | Latex-Free Rubber |
HB Graphite Scale | HB |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Includes | (12) 0.7 mm #2 Leads; (2) Erasers |
Features | Pocket Clip, Refillable, Retractable |
Description
Pentel® QUICK CLICK Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel Colors, 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD Safe Manual Tape Dispenser 2in (B1602)
- PENTEL Mechanical Pencil, 0.7mm, Violet, Pk12 (PENAL27TV)
- SAX True Flow Gloss Glaze, Orange Squash, 1 Pint (S2142X)
- PERFORMANCE TOOL Stainless Steel Scissors Set 8 pc (20183)
- PENTEL Mechanical Pencil, 0.9mm, Blue (PENQE519C)
- PENTEL Pencil, Mech, 0.9Mm, Black, PK12 (AL19A)
- PENTEL Mechanical Pencil, 0.5mm, Smoke, PK2 (PENPD345BP2K6)
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP1035A)
- PENTEL Mechanical Pencil, 0.7mm, Trans. Blue (PENPD347TC)
- DIXON TICONDEROGA Golf/Compass Pencils, 3.5in, PK144 (X14998)
- Pentel Pencils