Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Black
Mfr # PENP205A
Zoro # G2687776
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
HB Graphite Scale | HB |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Features | Pocket Clip, Refillable, Retractable |
Numeric Graphite Scale | #2.5 |
Pencil/Eraser Refill | Pentel® C25HB |
Mechanical Pencil Advance Type | Top-Advance |
Pencil Grip Type | Metallic Mesh |
Art/Drafting Pencil Grade | Student |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNJ1)
- BIC Mechanical Pencil, 0.7mm, Clear, PK12 (BICMP11)
- CHARLES LEONARD Wiggle Eyes 10mm, Black, PK1200 (64510)
- C-LINE PRODUCTS 10Pocket Poly Portfolio with WriteOn Tabs Set of 12 Portfolios, 12PK (33650-DS)
- PENTEL Sharplet-2 Mechanical Pencil, 0.9 mm, HB (#2.5), Brown Barrel, PK12 (A129E)
- PENTEL Pencil, Mech, Quicker, .7Mm, Pe (PD347TV)
- PENTEL Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel (AM13C)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- PENTEL Lead Refills, 0.5mm, PK12 (PENC505HB)
- CHARLES LEONARD No. 2 Pencil with Eraser, Unsharpened, PK144 (65500)
- Pentel Pencils