Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Black
Mfr # PENP1035A
Zoro # G5491954
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Features | Pocket Clip, Refillable, Retractable |
Pencil Grip Type | Round |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Bulk Crayons, Orange, Regular Size, 144PK (520836036)
- BOXES ON WHEELS 12 in. H X 12 in. W X 16 in. L Cardboard Moving Box (866708000106)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Pink, 3000/Case (LL173PK)
- THE PUPPET CO Puppet Buddies, Elephant (PC004611)
- PENTEL Hi-Polymer Lead, 0.7 mm, Medium, 360/BX, HB/Black PK (PENC27HBBX)
- PENTEL Color Pencils, 1.98 mm, H (#3), Assorted Lead/Barrel Colors, 24PK (CB8-24)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- PENTEL Mechanical Pencil, 0.9mm, Trans. Burgundy (PENPD349TB)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy (PENP205B)
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENPL107A)
- MOON PRODUCTS You Can If You Think You Can Pencil, PK144 (7931)
- Pentel Pencils