Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Black Barrel
Mfr # QE205A
Zoro # G4698018
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Black
Product Information
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Black |
Numeric Graphite Scale | #2.5 |
HB Graphite Scale | HB |
Features | Pocket Clip, Refillable, Retractable |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Pencil Grip Type | Latex-Free Rubber |
Pencil/Eraser Refill | Pentel® C525 |
Mechanical Pencil Advance Type | Twist-Advance |
Description
Mechanical, Mechanical Pencil,0.5mm,Black Barrel, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD White Medium Dual Pad, 100 Pg (20-323)
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK12 (8835)
- BARKER CREEK Tie-Dye Name Tags/Self-Adhesive Labels, 90/Set (3745)
- OXFORD Coated Report Cover 8-1/2 x 14", Black (71606)
- PENTEL Pencil, Mech, Esharp, 0.7Mm, Be, PK12 (AZ127C)
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- PENTEL Icy Mechanical Pencil, 0.7 mm, HB (#2.5), Blue/Red/White Barrel, PK12 (AL27USAPC12M)
- PENTEL Pencil, Twist, Click, 0.7Mm, Be (PD277TC)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK24 (AL17CSWUS)
- PENTEL Mechanical Pencil, Refillable Lead/Eraser, 0.9mm, 12/BX, Black PK (PENPD279TABX)
- ITS ACADEMIC Flexi Storage Boxes, Assorted Colors, PK4 (23124-4PK)
- Pentel Pencils